5 in. 1-Light Insulated Ceiling Airtite Recessed Light
Air-Tite™ 5 in. 1-Light Insulated Ceiling Airtite Recessed Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Got Nail!™ bar hangers
- Pass-N-Thru™ tool-less shortening of bar hangers
- Slide-N-Side™ wire traps
- Quick connect wiring connectors included in junction box
- Thermally protected
- Die-formed housing and plaster frame
Specifications
- Collection:
- Air-Tite™
- Diameter:
- 5 in
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 662400664109
- Volts:
- 120V
- Width:
- 5 in