6 in. 1-Light Insulating Housing
Air-Tite™ 6 in. 1-Light Insulating Housing
Product Details
Product Details
- For use in insulated ceilings
- Got Nail™ bar hangers with preinstalled nail and integral T-grid clip
- Q-channel interlocking hanger bars
- Includes quick connect push-in wire nuts
- Full-sized feed through rated junction box
- Socket bracket adjusts lamp to various trim styles and designs
Specifications
- AMP:
- 75
- Application:
- Industrial Trade
- Collection:
- Air-Tite™
- Color Finish Name:
- Unfinished
- Diameter:
- 6 in
- Height:
- 7-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 90 W
- Width:
- 14-3/4 in