This product requires certification to purchase.

7-9/10 x 4-3/10 in. 19.5W 1-Light 2032 Lumens 4000 Kelvin LED Security & Flood Light in Grey

HALO

ALB Series 7-9/10 x 4-3/10 in. 19.5W 1-Light 2032 Lumens 4000 Kelvin LED Security & Flood Light in Grey

  • Fast #
  • Part #HALB2A40GY
  • Item #9536893
  • Manufacturer Part #ALB2A40GY
5 out of 5 Customer Rating
Brand image
HALO

ALB Series 7-9/10 x 4-3/10 in. 19.5W 1-Light 2032 Lumens 4000 Kelvin LED Security & Flood Light in Grey

  • Fast #
  • Part #HALB2A40GY
  • Item #9536893
  • Manufacturer Part #ALB2A40GY
5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of rugged die cast aluminum housing
  • 2000/4000/7000 lumen option
  • Built-in photocell for dusk to dawn operation
  • Maintenance free LED's with 50,000 hours of life
  • Perfect for wall or pole mount
  • Rated for damp and wet locations
  • Requires Certification

Documents


Specifications

AMP:
0.162
Collection:
ALB Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Color Temperature:
4000
Depth:
10-4/5 in
Height:
4-3/10 in
Installation Type:
Pole Mount, Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
2032
Lumens per Watt:
104
Material:
Metal
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations/Suitable for Wet Locations
UPC:
080083137503
Volts:
120V
Watts:
19.5 W
Weight:
2.2 lb
Width:
7-9/10 in