This product requires certification to purchase.

3-51/100 x 5-47/100 in. 23.9W 2-Light 2372 Lumens 4000 Kelvin LED Security & Flood Light in Bronze

HALO

ESF Series 3-51/100 x 5-47/100 in. 23.9W 2-Light 2372 Lumens 4000 Kelvin LED Security & Flood Light in Bronze

  • Fast #
  • Part #HESF2A4FB
  • Item #9536888
  • Manufacturer Part #ESF2A4FB
5 out of 5 Customer Rating
Brand image
HALO

ESF Series 3-51/100 x 5-47/100 in. 23.9W 2-Light 2372 Lumens 4000 Kelvin LED Security & Flood Light in Bronze

  • Fast #
  • Part #HESF2A4FB
  • Item #9536888
  • Manufacturer Part #ESF2A4FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two lumen packages available at 1,420 lm and 2,372 lm
  • Constructed of rust-free polycarbonate housing
  • Available in textured white and bronze finish
  • Motion SKUs detects motion 180° and up-to 50 feet
  • 50,000 hours of rated LED life
  • Rated for damp and wet locations
  • Zero maintenance LED fixture
  • Wall or eave mounted to recessed junction boxes
  • 1-year warranty
  • Requires Certification
Dimensions & Measurements
Depth
12-7/100 in
Height
5-47/100 in
Weight
1.14 lb
Width
3-51/100 in
Characteristics & Features
Collection
ESF Series
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Color Temperature
4000
Glass Type
Clear
Installation Type
Wall Mount, Wall Recessed
Light Bulb Base Type
Integrated
Light Bulb Beam Type
Flood
Light Bulb Type
LED
Material
Glass, Plastic
Material Type
Polycarbonate
Number of Lights
2
Electrical & Operational Information
Lumens
2372
Lumens per Watt
99.2
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
23.9 W
Warranty & Product Information
Application
Outdoor, Residential, Retail
UL Listed
Suitable for Damp Locations/Suitable for Wet Locations
UPC
080083146123