3-51/100 x 5-47/100 in. 23.9W 2-Light 2372 Lumens 4000 Kelvin LED Security & Flood Light in Bronze
ESF Series 3-51/100 x 5-47/100 in. 23.9W 2-Light 2372 Lumens 4000 Kelvin LED Security & Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two lumen packages available at 1,420 lm and 2,372 lm
- Constructed of rust-free polycarbonate housing
- Available in textured white and bronze finish
- Motion SKUs detects motion 180° and up-to 50 feet
- 50,000 hours of rated LED life
- Rated for damp and wet locations
- Zero maintenance LED fixture
- Wall or eave mounted to recessed junction boxes
- 1-year warranty
Specifications
- Application:
- Outdoor, Residential, Retail
- Collection:
- ESF Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Depth:
- 12-7/100
- Glass Type:
- Clear
- Height:
- 5-47/100
- Installation Type:
- Wall Mount, Wall Recessed
- Light Bulb Base Type:
- Integrated
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 2372
- Lumens per Watt:
- 99.2
- Material:
- Glass, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- UPC:
- 080083146208
- Volts:
- 120V
- Watts:
- 23.9
- Weight:
- 1.14
- Width:
- 3-51/100