This product requires certification to purchase.

200 W 2 Light Incandescent Flood Light in Bronze

HALO

MS180 Series 200 W 2 Light Incandescent Flood Light in Bronze

  • Fast #
  • Part #HMS185R
  • Item #7680062
5 out of 5 Customer Rating
Brand image
HALO

MS180 Series 200 W 2 Light Incandescent Flood Light in Bronze

  • Fast #
  • Part #HMS185R
  • Item #7680062
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal fixture is great for outdoor installation
  • Bronze finish complements many decors
  • Adjustable lamp head design allows you to direct light where it is needed
  • Weather resistant for durability
  • 120-volt fixture uses two 150-Watt bulbs (not included)
  • Motion sensor's 180 degree range helps ensure reliable light activation
  • Available in black (MS34) and white
  • Requires Certification

Specifications

AMP:
1.2
Application:
Garage, Home, Wall, Industrial Trade
Beam Spread:
180°
Collection:
MS180 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
4-9/10 in
Dimmable:
No
ETL Listed:
No
Height:
9-1/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Incandescent
Material:
Metal
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
200 W
Width:
5-7/10 in