200 W 2 Light Incandescent Flood Light in White
MS180 Series 200 W 2 Light Incandescent Flood Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal fixture is great for outdoor installation
- Bronze finish complements many decors
- Adjustable lamp head design allows you to direct light where it is needed
- Weather resistant for durability
- 120-volt fixture uses two 150-Watt bulbs (not included)
- Motion sensor's 180 degree range helps ensure reliable light activation
- Available in black (MS34) and white
Documents
Specifications
- AMP:
- 1.2
- Application:
- Garage, Home, Wall, Industrial Trade
- Beam Spread:
- 180°
- Collection:
- MS180 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-9/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 5-7/10 in