This product requires certification to purchase.

300 W 2 Light Incandescent Flood Light in Black

HALO

MS34 Series 300 W 2 Light Incandescent Flood Light in Black

  • Fast #
  • Part #HMS34
  • Item #7680049
  • Manufacturer Part #HMS34
4.1 out of 5 Customer Rating
Brand image
HALO

MS34 Series 300 W 2 Light Incandescent Flood Light in Black

  • Fast #
  • Part #HMS34
  • Item #7680049
  • Manufacturer Part #HMS34
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Motion sensor detects motion 110 degree up to 60 ft.
  • Durable plastic construction
  • Perfect for wall-mount or eave-mount applications
  • Two 150 watt (maximum) PAR bulbs sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
110°
Depth
5 in
Height
6-1/8 in
Weight
0.95 lb
Width
5 in
Characteristics & Features
Collection
MS34 Series
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR38
Light Bulb Type
Incandescent
Material
Plastic
Number of Lights
2
Electrical & Operational Information
AMP
1.2
Power Source
Electric
Volts
120V
Watts
300 W
Warranty & Product Information
Application
Commercial, Residential, Industrial Trade
ETL Listed
No
UL Listed
Yes
UPC
044427351277