Halsey Taylor
36 in. Cast Iron Pedestal Fountain in Forest Green
Part #H4617 | Item #2963572 | Manufacturer Part #74046172180
How to get it:
Product Details
- Powder coated cast iron construction withstands the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Mechanically activated bubbler continues to supply water in event of service disruptions.
- Floor mounted pedestal fountain provides easy access.
- Ideal for outdoor use.
Recommended Accessories
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.19.3
Application: Government, Municipal, Parks, Pet Friendly, Public Facilities
Built-In Water Filter: Yes
CSA Certified: CSA B45.4
Color Finish: Forest Green
Color Finish Category: Greens
GSA Approved: No
Handle Type: Push Button
Height: 36 in
IAPMO Listed: No
Indoor Outdoor: Outdoor
Installation Type: Pedestal
Lead Law Compliant: Yes
Length: 9-1/2 in
Material: Cast Iron
Maximum Pressure: 105 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Number Of Bowls: 1
Origin: Domestic
Self Contained Refrigerant: No
Side Spray: No
Sink Installation Type: Sink Kits, Undermount
Style: Traditional
Width: 10 in