ADA Water Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #VRC8S
ADA Water Cooler in Stainless Steel
Product Details
Product Details
- Classic design stainless steel cooler provides an attractive and durable product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Stainless steel construction withstands abusive environments and resists stains.
- Tamper-resistant fasteners help protect against vandalism.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- ASME:
- ASME A112.19.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 26-3/10
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 20-2/5
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- UPC:
- 094902403489
- Watts:
- 370
- Width:
- 20-1/5