Assembly Filter in White
This product has been replaced by
Manufacturer Part #51299C
Assembly Filter in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement filter for models with WaterSentry VII filtration system (Coolers + Fountains).
- Filter should be replaced every 1,500 gallons or 1 year after installation.
- Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
- Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
- Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
- Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HWF172 WaterSentry® VII System
- Capacity:
- 1500 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.5 gpm
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 42, NSF 53, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Water Filter
- UPC:
- 094902292731
- Width:
- 3-1/2 in