Bilevel Non-Filtered Non Refrigerated Fountain in Stainless Steel
Contour™ Bilevel Non-Filtered Non Refrigerated Fountain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Low-profile fountain provides an attractive and durable product, while enhancing applications requiring child ADA compliance.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Heavy-gauge Stainless steel construction withstands abusive environments and resists stains.
- Tamper-resistant fasteners and bottom plate help protect against vandalism.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- General Use
- Built-In Water Filter:
- No
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Gauge (metal):
- 14
- Height:
- 44-7/8
- IAPMO Listed:
- No
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- UPC:
- 094902388441
- Width:
- 19