This product requires certification to purchase.

Lead Law Compliant 14 FS PLVI Water Cooler For Glass Floor

Halsey Taylor

Double Bubbler™ Lead Law Compliant 14 FS PLVI Water Cooler For Glass Floor

  • Fast #
  • Part #HSCWT14AGFPQPV
  • Item #3785464
  • Manufacturer Part #8226141541
4.4 out of 5 Customer Rating
Brand image
Halsey Taylor

Double Bubbler™ Lead Law Compliant 14 FS PLVI Water Cooler For Glass Floor

  • Fast #
  • Part #HSCWT14AGFPQPV
  • Item #3785464
  • Manufacturer Part #8226141541
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional floor mount design allows for free-standing or wall backed installations.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
  • Unit is pre-plumbed and prepped for glass filler installation.
  • Platinum Vinyl finish is durable and attractive.
  • Larger refrigeration system for hotter environments or heavily usage.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Collection:
Double Bubbler™
Color Finish Category:
Greys
Color Finish Name:
Platinum Vinyl
Flow Rate:
14 gph
Height:
40 in
Installation Type:
Floor Mount, Freestanding
Lead Law Compliant:
Yes
Length:
16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
UL 399
UPC:
094902310367
Volts:
115V
Watts:
690 W
Width:
13-1/4 in