HRFG-SR COMPLETE BLACK MARBLYTE BASIN
Double Bubbler™ HRFG-SR COMPLETE BLACK MARBLYTE BASIN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contoured fountain provides an attractive and safe product.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Bottom cover plate conceals plumbing and internal components.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 295 gal
- Collection:
- Double Bubbler™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Marblyte
- Depth:
- 23-1/2 in
- Flow Rate:
- 8 gph
- Height:
- 40-81/100 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902291437
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 18 in