Lead Law Compliant HRFG-SEBP Bi Level ADA Fountain BLK
Double Bubbler™ Lead Law Compliant HRFG-SEBP Bi Level ADA Fountain BLK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable and nonporous granite-like Contoured fountain provides an attractive and safe product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Composite material withstands the harshest environments.
- Bottom cover plate conceals plumbing and internal components.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Schools, Universities, Gym, Pools, Healthcare Settings, Government, Municipal, Public Facilities
- Collection:
- Double Bubbler™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Marblyte
- Height:
- 20-3/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UPC:
- 094902291543
- Width:
- 19-3/8 in