Lead Law Compliant Wall Mount PV ADA Water Cooler 8 GPH Single
Double Bubbler™ Lead Law Compliant Wall Mount PV ADA Water Cooler 8 GPH Single
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Barrier-free, ADA design meets adult ADA standards when properly installed.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Electronic bubbler push bars for easy activation.
- Platinum Vinyl finish is durable and attractive.
- Traditional wall mount design allows for easy floor maintenance.
- Filter is certified to NSF 42 and 53 for lead, particulate, chlorine, taste and odor reduction. 1,500 gal. capacity.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- Double Bubbler™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Flow Rate:
- 8 gph
- Height:
- 19-13/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 18-3/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902043463
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in