LF SCWT14A-CB-Q-SS
Double Bubbler™ LF SCWT14A-CB-Q-SS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Traditional floor mount design allows for free-standing or wall backed installations.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Provides cold water for refreshing drinks and piping hot water for soups and beverages.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Stainless steel finish is corrosion resistant and attractive.
- Larger refrigeration system for hotter environments or heavily usage.
- Rated for indoor use.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 14.3
- ASME:
- ASME A112.19.3
- Collection:
- Double Bubbler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 14 gph
- Height:
- 40 in
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902042374
- Volts:
- 115V
- Watts:
- 1440 W
- Width:
- 13-1/4 in