Hardware Kit
Hardware Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Material:
- Stone
- Material Type:
- Quartz
- Origin:
- Global
- Product Type:
- Replacement Part
- Type:
- K1244592-VS
- UPC:
- 094902771113