This product requires certification to purchase.

18-13/16 in. 1 gpm Bottle Filling Station in Grey

Halsey Taylor

Hydroboost® 18-13/16 in. 1 gpm Bottle Filling Station in Grey

  • Fast #
  • Part #HHTHBHAC
  • Item #4253563
  • Manufacturer Part #HTHB-HAC
4.5 out of 5 Customer Rating
Brand image
Halsey Taylor

Hydroboost® 18-13/16 in. 1 gpm Bottle Filling Station in Grey

  • Fast #
  • Part #HHTHBHAC
  • Item #4253563
  • Manufacturer Part #HTHB-HAC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bottle filling station designed to retro-fit existing Halsey Taylor HAC pushbar activated models
  • Laminar flow provides a clean fill with minimal splash and easy maintenance
  • Touchless operation
  • Includes new stainless steel basin
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-Annex G
Built-In Water Filter:
No
Collection:
Hydroboost®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3-9/16 in
Flow Rate:
1 gpm
Height:
26 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 61-Annex G
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
094902664927
Volts:
115V
Width:
6-3/4 in