Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)
Hydroboost® Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for heavy-use installations such as educational and indoor recreational facilities.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Real drain system eliminates standing water.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372, ANSI 41
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8
- Collection:
- Hydroboost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 38-13/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Number of Bowls:
- 2
- Product Type:
- Combination Bottle Filler with Water Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902772028
- Volts:
- 115V
- Watts:
- 370
- Width:
- 18-5/8