Non-Filtered Non-Refrigerated Bottle Filling Station & Bi-Level ADA Cooler in Stainless
HydroBoost™ Non-Filtered Non-Refrigerated Bottle Filling Station & Bi-Level ADA Cooler in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for heavy-use installations such as educational and indoor recreational facilities.
- Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
- Fill rate is 1.5 GPM.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Real drain system eliminates standing water.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor/outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- HydroBoost™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-9/16
- Flow Rate:
- 8 gph
- Height:
- 38-13/16
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Type:
- HHTHBHVRBLNF
- UL Listed:
- UL 399
- UPC:
- 094902772066
- Volts:
- 115V
- Watts:
- 15
- Width:
- 18-5/8