Wall Mount Bi-Level Reversible Cooler Combination with Bottle Filling Station
HydroBoost™ Wall Mount Bi-Level Reversible Cooler Combination with Bottle Filling Station
Frequently Purchased Together
Product Details
Product Details
- Ideal for heavy-use installations such as educational and indoor recreational facilities.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
- Fill rate is 1.1 GPM.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Real drain system eliminates standing water.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor/outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Collection:
- HydroBoost™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 38-13/16 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 18-5/8 in