This product requires certification to purchase.

Wall Mount Bottle Filling Station with Bi-Level Cooler in Platinum Vinyl

Halsey Taylor

HydroBoost® Wall Mount Bottle Filling Station with Bi-Level Cooler in Platinum Vinyl

  • Fast #
  • Part #HHTHBHACG8BLPVWF
  • Item #4605650
  • Manufacturer Part #HTHB-HACG8BLPV-WF
5 out of 5 Customer Rating
Brand image
Halsey Taylor

HydroBoost® Wall Mount Bottle Filling Station with Bi-Level Cooler in Platinum Vinyl

  • Fast #
  • Part #HHTHBHACG8BLPVWF
  • Item #4605650
  • Manufacturer Part #HTHB-HACG8BLPV-WF
5 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Vinyl Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • High-performance compressor & insulation greatly reduce energy consumption. GreenSpec listed & badged to demonstrate a commitment to sustainability.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI 42, ANSI 53
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
HydroBoost®
Color Finish Category:
Greys
Color Finish Name:
Platinum Vinyl
Flow Rate:
8 gph
Height:
46-1/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
094902014333
Volts:
115V
Watts:
260 W
Width:
18-5/8 in