This product requires certification to purchase.

7.5 gph Wall Mount Bi-Level Electric Water Cooler in Stainless Steel

Halsey Taylor

OVL-II™ 7.5 gph Wall Mount Bi-Level Electric Water Cooler in Stainless Steel

  • Fast #
  • Part #HOVLIISEREEQ
  • Item #3785479
  • Manufacturer Part #8634088383
5 out of 5 Customer Rating
Brand image
Halsey Taylor

OVL-II™ 7.5 gph Wall Mount Bi-Level Electric Water Cooler in Stainless Steel

  • Fast #
  • Part #HOVLIISEREEQ
  • Item #3785479
  • Manufacturer Part #8634088383
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.5
ANSI:
ANSI A117.1, ANSI 61
ASME:
ASME A112.19.3
Collection:
OVL-II™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
Height:
40-81/100
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
38-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
105 psi
UL Listed:
UL 399
UPC:
094902221441
Volts:
115V
Watts:
370
Width:
18