8 gal. Single Cooler in Stainless Steel
OVL-II™ 8 gal. Single Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Stainless steel finish is corrosion resistant and attractive.
- Rated for indoor use.
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1, ANSI 61
- Brand Model Compatibility:
- HWF172 WaterSentry® VII System
- Collection:
- OVL-II™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 40-81/100
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 19-3/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Cooler
- UL Listed:
- UL 399
- UPC:
- 094902221328
- Volts:
- 115VAC
- Width:
- 18