This product requires certification to purchase.

LF HVRGRN8BL-WF ADA GREEN COO

Halsey Taylor

SmartFlow™ LF HVRGRN8BL-WF ADA GREEN COO

  • Fast #
  • Part #H8754080783
  • Item #4253620
  • Manufacturer Part #8754080783
4.9 out of 5 Customer Rating
Brand image
Halsey Taylor

SmartFlow™ LF HVRGRN8BL-WF ADA GREEN COO

  • Fast #
  • Part #H8754080783
  • Item #4253620
  • Manufacturer Part #8754080783
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Classic design stainless steel cooler provides an attractive and durable product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Tamper-resistant fasteners help protect against vandalism.
  • Vandal-resistant, SmartFlow? bubblers feature chrome-plated integral hood guard to prevent contamination, tampering and reduce water usage.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
4.5
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
SmartFlow™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
Height:
38
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
21
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Type:
H8754080783
UL Listed:
UL 399
UPC:
094902629247
Volts:
115V
Watts:
370
Width:
21