Non-Filtered Refrigerated High Efficiency Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)
SmartFlow™ Non-Filtered Refrigerated High Efficiency Bottle Filling Station with Bi-Level Water Cooler (Vandal Resistant)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use; vandal-resistant, push-button activation for the water cooler.
- High-performance compressor & insulation greatly reduce energy consumption. GreenSpec listed & badged to demonstrate a commitment to sustainability.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Vandal-resistant, SmartFlow? bubblers feature chrome-plated integral hood guard to prevent contamination, tampering and reduce water usage.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Chilling Capacity:
- 8 gph
- Collection:
- SmartFlow™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- Height:
- 46-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Number of Bowls:
- 1
- Product Type:
- Combination Bottle Filler with Water Cooler
- Self Contained Refrigerant:
- Yes
- Type:
- HHTHBHVRGRN8BLNF
- UL Listed:
- UL 399
- UPC:
- 094902042985
- Volts:
- 115V
- Watts:
- 260 W
- Width:
- 18-5/8 in