1/2 x 1/4 in. Male Threaded Stainless Steel 90 Degree Elbow
1/2 x 1/4 in. Male Threaded Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducer, Elbow
- Height:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L