1/4 x 1/8 in. ONE-LOK Stainless Steel Male Connector
1/4 x 1/8 in. ONE-LOK Stainless Steel Male Connector
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Connector
- Material:
- Stainless Steel
- Material Type:
- 316L