1/8 in. FNPT x MNPT 316 Stainless Steel Adapter
1/8 in. FNPT x MNPT 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Adapter, Straight
- Length:
- 1-1/10 in
- Material:
- Stainless Steel
- Material Type:
- 316