1 in. MNPT 316 Stainless Steel Hex Nipple
1 in. MNPT 316 Stainless Steel Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Hex, Nipple, Straight
- Material:
- Stainless Steel
- Material Type:
- 316