10 mm. OD Tube 90 Degree Brass Union Elbow
10 mm. OD Tube 90 Degree Brass Union Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 10 mm
- Fitting Size 2:
- 10 mm
- Fitting Sizes:
- 10 mm
- Fitting Type:
- Straight, Union, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass