1/8 in. FNPT 316 Stainless Steel Cap
108H Series 1/8 in. FNPT 316 Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- Collection:
- 108H Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 316