12 mm. OD Tube 90 Degree Brass Union Elbow
12 mm. OD Tube 90 Degree Brass Union Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 12 mm
- Fitting Size 2:
- 12 mm
- Fitting Sizes:
- 12 mm
- Fitting Type:
- Straight, Union, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass