3/4 in.x 4.5 Stainless Steel 316 MECH COLL
3/4 in.x 4.5 Stainless Steel 316 MECH COLL
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316