This product requires certification to purchase.

3/8 in. ONE-LOK Stainless Steel Male Connector

Ham-Let Valves & Fittings

3/8 in. ONE-LOK Stainless Steel Male Connector

  • Fast #
  • Part #H768HLSSDD
  • Item #3062988
  • Manufacturer Part #3008996
3.3 out of 5 Customer Rating
Brand image
Ham-Let Valves & Fittings

3/8 in. ONE-LOK Stainless Steel Male Connector

  • Fast #
  • Part #H768HLSSDD
  • Item #3062988
  • Manufacturer Part #3008996
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Connector
Material:
Stainless Steel
Material Type:
316L