6 mm x 1/4 in. NPT x OD Brass Connector
6 mm x 1/4 in. NPT x OD Brass Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- OD Tube
- End Connections:
- NPT x OD Tube
- Fitting Size 1:
- 6 mm
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 6 mm x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass