This product requires certification to purchase.

1/4 in. Compression 316 Stainless Steel Bulkhead Union

Ham-Let Valves & Fittings

774 L 1/4 in. Compression 316 Stainless Steel Bulkhead Union

  • Fast #
  • Part #H774LSSB
  • Item #1313545
  • Manufacturer Part #3002424
4.9 out of 5 Customer Rating
Brand image
Ham-Let Valves & Fittings

774 L 1/4 in. Compression 316 Stainless Steel Bulkhead Union

  • Fast #
  • Part #H774LSSB
  • Item #1313545
  • Manufacturer Part #3002424
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
774 L
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No