This product requires certification to purchase.

8 mm. OD Tube Brass Union

Ham-Let Valves & Fittings

8 mm. OD Tube Brass Union

  • Fast #
  • Part #H762LB8MM
  • Item #5079120
  • Manufacturer Part #3100154
3.1 out of 5 Customer Rating
Brand image
Ham-Let Valves & Fittings

8 mm. OD Tube Brass Union

  • Fast #
  • Part #H762LB8MM
  • Item #5079120
  • Manufacturer Part #3100154
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
8 mm
Fitting Size 2:
8 mm
Fitting Sizes:
8 mm
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass