1/2 in. Stainless Steel Union Let-Lok Ball Valve
H-6800 Series 1/2 in. Stainless Steel Union Let-Lok Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- On/off-service ball valve with 2-way pattern
- Diverter-service ball valve with 3-way pattern stainless steel and brass construction
- Variable end connection types and sizes from 1/16 in. to 3/4 in.
- Operation with colored Nylon handles, metal handle color operation with colored Nylon handles, metal handle color
Specifications
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- H-6800 Series
- End Connection 1:
- Union OD Tube
- End Connection 2:
- Union OD Tube
- End Connections:
- Union OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Nylon
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1:2006
- Length:
- 4-1/25 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 410
- NSF Certified:
- No
- Pressure - High:
- 3770
- Pressure Class:
- 3770#
- Temperature Range:
- -40 to 248 Deg F (-40 to 120 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No