3/8 x 1/4 in. Compression x MNPT Brass Reducing Connector
Let-Lok™ 3/8 x 1/4 in. Compression x MNPT Brass Reducing Connector
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
- Manufactured to withstand the persistent demands for high-performance tube fittings
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Let-Lok™
- End Connection 1:
- Compression
- End Connection 2:
- MNPT
- End Connections:
- Compression x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Connector
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-57/100 in
- Material:
- Brass