This product requires certification to purchase.

1/4 in. OD Tube Stainless Steel Cap

Ham-Let Valves & Fittings

One-Lok™ 1/4 in. OD Tube Stainless Steel Cap

  • Fast #
  • Part #H7108HLSSB
  • Item #3063114
  • Manufacturer Part #3000450
3.5 out of 5 Customer Rating
Brand image
Ham-Let Valves & Fittings

One-Lok™ 1/4 in. OD Tube Stainless Steel Cap

  • Fast #
  • Part #H7108HLSSB
  • Item #3063114
  • Manufacturer Part #3000450
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
One-Lok™
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No