3/8 in. OD Tube 316 Stainless Steel Ferrule
One-Lok™ 3/8 in. OD Tube 316 Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- One-Lok™
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No