3/8 in. Compression 316 Stainless Steel Plug
Series 7121L 3/8 in. Compression 316 Stainless Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Series 7121L
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No