This product requires certification to purchase.

3/8 in. Compression Brass Union

Ham-Let Valves & Fittings

Series 762L 3/8 in. Compression Brass Union

  • Fast #
  • Part #H762LBC
  • Item #459010
  • Manufacturer Part #3101803
4.8 out of 5 Customer Rating
Brand image
Ham-Let Valves & Fittings

Series 762L 3/8 in. Compression Brass Union

  • Fast #
  • Part #H762LBC
  • Item #459010
  • Manufacturer Part #3101803
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
  • Manufactured to withstand the persistent demands for high-performance tube fittings
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Series 762L
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-67/87 in
Material:
Brass