1/2 in. Weld 316 Stainless Steel Connector
Series 768LN 1/2 in. Weld 316 Stainless Steel Connector
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Series 768LN
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector, Straight
- Material:
- Stainless Steel
- Material Type:
- 316