60 in. x 32-1/4 in. Tub & Shower Unit in White with Right Drain
60 in. x 32-1/4 in. Tub & Shower Unit in White with Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 inch tile pattern and diamond accents
- Integral soap ledge
- Premium chrome wave bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1
- ASTM:
- ASTM E-84, ASTM F-463
- Application:
- Commercial, Residential
- Basin Depth:
- 11-1/4 in
- Basin Length:
- 48 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/2 in
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Overall Height:
- 77-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/4 in
- UL Listed:
- No
- UPC:
- 794644230045
- cUPC Certified:
- No