This product requires certification to purchase.

60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

Hamilton Bathware

Luxury 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #HG6036MNRSLWHT
  • Item #7316690
  • Manufacturer Part #G6036MNRSLWHT
5 out of 5 Customer Rating
Brand image
Hamilton Bathware

Luxury 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #HG6036MNRSLWHT
  • Item #7316690
  • Manufacturer Part #G6036MNRSLWHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AcrylX™ applied acrylic
  • Garden tub
  • Smooth wall
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Above Floor Rough:
Yes
Application:
Residential
Basin Depth:
11-1/4 in
Basin Length:
44 in
Basin Shape:
Rectangle
Basin Width:
18 in
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
18-1/2 in
Overall Length:
59-3/4 in
Overall Width:
31-3/8 in
Overflow Type:
Round
Soaking Depth:
14-1/2 in
UL Listed:
No
UPC:
794644435358
Weight:
95 lb
cUPC Certified:
No