60 x 30 in. Left-Hand Millenia Tub and Shower in White
Millennia Collection 60 x 30 in. Left-Hand Millenia Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 " taditional tile pattern with diamond accents
- Two molded soap dishes and acrylic towel bar
- Three year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Millennia Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 74-1/2 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in
- Width:
- 32-1/2 in