60 x 42 in. Left Hand Tub and Shower in White
Millennia Collection 60 x 42 in. Left Hand Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Millennia Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 74-1/2
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60
- UL Listed:
- No
- Width:
- 42